!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY, COMMERCIAL, 6 V, 280 MIN AT 25 A, 1020 A, COLD 850 A, 19 1/4 X 4 1/4 X 9 7/8 IN, PP

BATTERY, COMMERCIAL, 6 V, 280 MIN AT 25 A, 1020 A, COLD 850 A, 19 1/4 X 4 1/4 X 9 7/8 IN, PP

EXIDE

BATTERY, COMMERCIAL, 6 V, 280 MIN AT 25 A, 1020 A, COLD 850 A, 19 1/4 X 4 1/4 X 9 7/8 IN, PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY, COMMERCIAL, 6 V, 280 MIN AT 25 A, 1020 A, COLD 850 A, 19 1/4 X 4 1/4 X 9 7/8 IN, PP

BATTERY, COMMERCIAL, 6 V, 280 MIN AT 25 A, 1020 A, COLD 850 A, 19 1/4 X 4 1/4 X 9 7/8 IN, PP

EXIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $282.46 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLLWF3EHC
  • Mfr. Model # 3EH
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 446
  • Shipping Weight 30.0 lbs

Product Details

This commercial battery has heavy-duty polypropylene containers and a unique plate anchor-bonding system that protects internal components from vibration and impact damage. It has easily accessible vents, a reserve capacity of 280 minutes at 25 amps, and six volts. It has cold-cranking amps of 850 and cranking amps of 1,020. This battery measures 19 1/4 length x 4 1/4 width x 9 7/8 inches height.

Technical Specs

  • Item Battery
  • BCI Group Size 3EH
  • Cranking Amps 1020
  • Width 4-1/4"
  • Application Commercial
  • Voltage 6 V
  • Cold Cranking Amps 850
  • Length 19-1/4"
  • Height 9-7/8"
  • Reserve Capacity @ 25 Amps 280 min.

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list