!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY CHARGER,FOR 18650,8-PORT,W/BATTS

BATTERY CHARGER,FOR 18650,8-PORT,W/BATTS

STREAMLIGHT

BATTERY CHARGER,FOR 18650,8-PORT,W/BATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER,FOR 18650,8-PORT,W/BATTS

BATTERY CHARGER,FOR 18650,8-PORT,W/BATTS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $371.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT20224
  • Mfr. Model # 20224
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Battery Size 18650
  • Battery Chemistry Lithium Ion
  • Power Requirement 120VAC
  • Overall Depth 10.5 in
  • Overall Width 4.75 in
  • Mounting Style Flat Surface
  • Min. Operating Temp. 20 Degrees F
  • Battery Recharge Time 5 1/2 hr
  • Item Charge Bank
  • Includes (8) SL-B26 Li-Ion Battery Packs, 120V/100V AC Adapter
  • Power Cord Length 60"
  • Overall Height 1 in
  • Features Charges each battery independentlyCharge bays securely hold batteries in place - ideal for truck mountingCharge indicators of each battery slot: red = charging, green = chargedLow profile - 1" (2.54 cm) - minimal mounting area requiredImpact-resistant polymer constructionMeets requirements of NFPA 1901-14.1.10.2 (2016) mounted in upright position
  • Max. Operating Temp. 115 Degrees F
  • Standards Meets applicable European Community directives, CEC compliant, Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in upright position.
  • Number of Batteries Charged (8) 18650

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list