!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY BOX,BLACK,10-63/64" LX7-39/64" W

BATTERY BOX,BLACK,10-63/64" LX7-39/64" W

QUICKCABLE

BATTERY BOX,BLACK,10-63/64" LX7-39/64" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY BOX,BLACK,10-63/64" LX7-39/64" W

BATTERY BOX,BLACK,10-63/64" LX7-39/64" W

QUICKCABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49EJ88
  • Mfr. Model # 120170-360-001
  • UNSPSC # 26111722
  • CATALOGUE PAGE # 446
  • Shipping Weight 1.11 lbs

Technical Specs

  • Item Battery Box
  • Fits Battery Size Group Group U1
  • Minimum Heat Resistance -30 Degrees F
  • Closure Type Snap
  • Battery Box Colour Black
  • Inside Width 5 1/4 in
  • Outside Length 10 3/4 in
  • Outside Height 8 1/2 in
  • Resistance Properties Acid Resistant: Gas Resistant: Impact Resistant: Oil Resistant: Solvent Resistant: UV Resistant
  • Standards Meets US Coast Guard Regulations 183.420 and ABYCE-10.7
  • Battery Group Type 12-Volt Vehicles
  • Maximum Heat Resistance 200 Degrees F
  • Removable Lid Yes
  • Battery Box Material Plastic
  • Inside Length 8 in
  • Inside Height 7 15/16 in
  • Outside Width 7 1/2 in
  • Fluid Compatibility Acid
  • Features Durable, Use Hold-Down Holes Molded In to Reinforced Handles

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list