!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY BMP71

BATTERY BMP71

BRADY

BATTERY BMP71 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY BMP71

BATTERY BMP71

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $268.88 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY114885
  • Mfr. Model # M71-BATT
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 827
  • Shipping Weight 1.0 lbs

Product Details

BMP71 battery pack. Plugs & Connectors: Nylon body and housing are impact and crush resistant and withstand industrial chemicals, solvents and hydrocarbons. Cord grips have offset jaws to hold conductors in place and prevent strain on terminals. Two part

Technical Specs

  • Item BMP(TM)71 Battery Pack
  • Compatible Mfr Part Number BMP71
  • Battery Capacity 1,800 mAh
  • Nominal Voltage 12
  • Product Type Rechargeable Battery Pack
  • Compatible Grainger Part Number 5UCU5
  • Printer Series Compatibility BMP71
  • Battery Chemistry NiMH
  • Includes Workplace Safety Labels, Wire and Cable Markers, Patch Panel Labels, Die Cut Labels, Flags, Tags, Arc Flash Labels, Visual Workplace Labels, Barcode Labels, Equipment ID, Labels for Bins, Racks and Shelves, 5S Labels, Facility Identification

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list