!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY ANALYZER

BATTERY ANALYZER

FLUKE

BATTERY ANALYZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY ANALYZER

BATTERY ANALYZER

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,698.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET520
  • Mfr. Model # BT520
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Battery Capacity Analyzer
  • Measures Resistance, DC and AC Voltage, Ripple Voltage
  • Accuracy 1% + 8
  • Display LCD
  • Manufacturers Warranty Length 3 yr.
  • Works With Batteries Up to 600V
  • Max. Input Volts 1000 DC
  • Powered By 7.2V Lithium-Ion Battery
  • Includes Basic Test Lead, TwistGuard(TM) Test Lead, Probe Adapter, Probe Light, Interactive Test Probe Set, Battery, Charger, Power Cord, Mini USB, Belt Strap, Shoulder Strap, Magnetic Hanger, Software CD with Operator Manual, Warranty Card, Quick Reference Guide, Spare Fuse, Zero Calibration Board, Soft Case

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list