!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY PACK, 3 HOUR CHARGING TIME, 7.4 VOLT, 2300 MAH, LITHIUM-ION

BATTERY PACK, 3 HOUR CHARGING TIME, 7.4 VOLT, 2300 MAH, LITHIUM-ION

MOTOROLA

BATTERY PACK, 3 HOUR CHARGING TIME, 7.4 VOLT, 2300 MAH, LITHIUM-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY PACK, 3 HOUR CHARGING TIME, 7.4 VOLT, 2300 MAH, LITHIUM-ION

BATTERY PACK, 3 HOUR CHARGING TIME, 7.4 VOLT, 2300 MAH, LITHIUM-ION

MOTOROLA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRLAAJ68X501
  • Mfr. Model # AAJ68X501
  • UNSPSC # 39121454
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

With a charging time of three hours, this lithium-ion battery is 7.4 volts, 2300 mAh, and is intended to use with models: VX451G7, VX454D0, VX454G7, VX459D0, VX459G7, EVX539G65, EVX539G75, and EVX5400D025. This battery pack fits models: VX451G7, VX454D0, VX454G7, VX459D0, VX459G7, EVX539G65, EVX539G75, EVX5400D025, 48ZU25, 48ZU26, 48ZU27, 48ZU28, 48ZU29, 48ZU30, 10C615, 45CP58, 45CP59, 45CP60, 45LW47, 45LW48, 45LW49, 45LW50, 45LW51, and 45LW52.

Technical Specs

  • Item Battery
  • Fits Model Mfr. No. VX451G7, VX454D0, VX454G7, VX459D0, VX459G7, EVX539G65, EVX539G75, EVX5400D025, 48ZU25, 48ZU26, 48ZU27, 48ZU28, 48ZU29, 48ZU30, 10C615, 45CP58, 45CP59, 45CP60, 45LW47, 45LW48, 45LW49, 45LW50, 45LW51, 45LW52
  • Voltage 7.4 V
  • Recharge Time 3 hr.
  • Fits Brand Vertex Standard
  • Battery Type Lithium-Ion
  • Battery Capacity 2300 mAh
  • For Use With Mfr. No. VX451G7, VX454D0, VX454G7, VX459D0, VX459G7, EVX539G65, EVX539G75, EVX5400D025

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list