!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATH FAN,1.5 SONE,17W,70 CFM

BATH FAN,1.5 SONE,17W,70 CFM

CANARM

BATH FAN,1.5 SONE,17W,70 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATH FAN,1.5 SONE,17W,70 CFM

BATH FAN,1.5 SONE,17W,70 CFM

CANARM

https://catalogue.grainger.ca/?hybris=true
  • Item # LDRBPT1213H
  • Mfr. Model # BPT12-13H
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1864
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Bathroom Fan
  • Duct Diameter 4 in
  • Housing Material Plastic
  • Maximum Airflow 70 cfm
  • Maximum Noise Level 1.5 sones
  • Overall Depth 6.7 in
  • Overall Width 6.8 in
  • Nameplate Voltage 115V AC
  • Wattage 17 W
  • Full Load Current 0.125 A
  • Grille Finish Matt
  • Grille Width 9 25/64 in
  • Includes Light Bulbs Light Bulbs Not Included
  • Maximum Inlet Temperature 104 Degrees F
  • Discharge Direction Side
  • Duct Shape Round
  • Includes Fan
  • Exhaust Airflow @ 0.000 in SP 70 cfm
  • Number of Speeds Variable
  • Overall Height 7 39/64 in
  • Phase 1
  • Blower Wheel Material Plastic
  • Frequency 60 Hz
  • Grille Colour White
  • Grille Length 9 25/64 in
  • Includes Grill Grill Included
  • Maximum Ambient Operating Temperature 104 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list