!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATH EXHAUST FAN,6IN,GALV STEEL,115 V

BATH EXHAUST FAN,6IN,GALV STEEL,115 V

DAYTON

BATH EXHAUST FAN,6IN,GALV STEEL,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATH EXHAUST FAN,6IN,GALV STEEL,115 V

BATH EXHAUST FAN,6IN,GALV STEEL,115 V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $264.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN60RG30
  • Mfr. Model # 60RG30
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1863
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Bath Exhaust Fan
  • Duct Diameter 6 in
  • Housing Finish Galvanized
  • Heater Without Heater
  • Mounting Location Ceiling
  • Exhaust Airflow @ 0.100 in SP 75 cfm
  • Maximum Noise Level 2 sones
  • Number of Speeds 1
  • Overall Height 7 in
  • Lighted With Light
  • Sensor Type None
  • Profile Height Family Medium
  • Vent Design Ducted
  • Blower Wheel Material Polypropylene
  • Wattage 4.5 W
  • For Cut-Out Width 11 3/4 in
  • Full Load Current 0.16 A
  • Grille Finish Polystyrene
  • Grille Width 13 1/2 in
  • Includes Light Bulbs No
  • Motor Speed 675 RPM
  • Mounting Type Adjustable Brackets
  • Noise Level @ 0.125 in SP @ 5 ft 0.9 sones
  • Standards AMCA, cUL Listed, UL Listed
  • Discharge Direction Horizontal
  • Duct Shape Round
  • Housing Material Steel
  • Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
  • Maximum Airflow 89 cfm
  • Exhaust Airflow @ 0.000 in SP 89 cfm
  • Noise Level @ 0.100 in SP @ 5 ft 0.8 sones
  • Overall Depth 13 7/8 in
  • Overall Width 11 1/2 in
  • Phase 1
  • Nameplate Voltage 115V AC
  • Grille Material Polystyrene
  • Blower Wheel Curve Forward
  • Exhaust Airflow @ 0.250 in SP 54 cfm
  • For Cut-Out Length 14 1/8 in
  • Frequency 60 Hz
  • Grille Colour White
  • Grille Length 15 in
  • Includes Grill Yes
  • Motor Insulation Class B
  • Mounting Orientation Horizontal
  • Noise Level @ 0.000 in SP @ 5 ft 0.8 sones
  • Noise Level @ 0.250 in SP @ 5 ft 1.4 sones

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list