!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BASKET TRUCK,800 LB. LOAD CAPACITY

BASKET TRUCK,800 LB. LOAD CAPACITY

R&B WIRE PRODUCTS INC.

BASKET TRUCK,800 LB. LOAD CAPACITY close
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
BASKET TRUCK,800 LB. LOAD CAPACITY

BASKET TRUCK,800 LB. LOAD CAPACITY

R&B WIRE PRODUCTS INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $842.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # RWR414SOBC/BG
  • Mfr. Model # 414SOBC/BG
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Item Basket Truck
  • Bushel Capacity 14.0
  • Cubic Yard Capacity 0.65 cu yd
  • Liner Material 18 oz. Vinyl
  • Liner Colour Beige
  • Base Finish/Coating Powder Coated
  • Inside Width 30-1/4"
  • Overall Length 43"
  • Overall Height 37-1/2"
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Brake Included
  • Collapsible Not Collapsible
  • End Style Closed
  • Number of Drain Holes 0
  • Mobility Option Forklift Capable, Manual
  • Quiet Performance Features Sealed Bearing Casters
  • Includes Non-Marking Bumper
  • Caster Wheel/Tread Material Polyurethane
  • Overall LxWxH 43" x 31-1/2" x 37-1/2"
  • Truck Style Standard
  • Cubic Foot Capacity 17.5 cu. ft.
  • Load Capacity 800 lb.
  • Liner Style Permanent
  • Base Material Steel
  • Inside Length 41-1/2"
  • Inside Height 30"
  • Overall Width 31 1/2"
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 5"
  • Handle Type Raised
  • Number of Compartments 1
  • Includes Frame Bumpers With Frame Bumpers
  • Material Properties Flame Retardant
  • Optional Lid Mfr Model No. 4614/16HL
  • Assembled/Unassembled Assembled
  • Inside LxWxH 41-1/2"x30-1/4"x30"