!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BASIC BUDDY CPARLENE MANIKIN, 50 LUNG/MOUTH BAGS, 5 LUNG INSERTION TOOLS, 1 CARRY CASE, RED, PK 5

BASIC BUDDY CPARLENE MANIKIN, 50 LUNG/MOUTH BAGS, 5 LUNG INSERTION TOOLS, 1 CARRY CASE, RED, PK 5

SPECTRUM

BASIC BUDDY CPARLENE MANIKIN, 50 LUNG/MOUTH BAGS, 5 LUNG INSERTION TOOLS, 1 CARRY CASE, RED, PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BASIC BUDDY CPARLENE MANIKIN, 50 LUNG/MOUTH BAGS, 5 LUNG INSERTION TOOLS, 1 CARRY CASE, RED, PK 5

BASIC BUDDY CPARLENE MANIKIN, 50 LUNG/MOUTH BAGS, 5 LUNG INSERTION TOOLS, 1 CARRY CASE, RED, PK 5

SPECTRUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $965.91 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SMALF03694U
  • Mfr. Model # LF03694U
  • UNSPSC # 42301503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

This basic buddy cparlene kit is red and includes 50 lung/mouth bags, five lung insertion tools, and one carry case. It has a six-year warranty and the airway opens with the head/tilt method. It has adult and child capabilities and comes in a pack of five.

Technical Specs

  • Item Cparlene
  • Includes 50 Lung/mouth Bags, 5 Lung Insertion Tools, 1 Carry Case
  • Colour Red
  • Features 6 Year Warranty, Airway Opens with Head/tilt Method, Adult andchild Capabilities

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list