!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BASE DAVIT-TRNSPRTBL BOMBO-LNG RCH

BASE DAVIT-TRNSPRTBL BOMBO-LNG RCH

DBI-SALA

BASE DAVIT-TRNSPRTBL BOMBO-LNG RCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BASE DAVIT-TRNSPRTBL BOMBO-LNG RCH

BASE DAVIT-TRNSPRTBL BOMBO-LNG RCH

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,956.88 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI8518040
  • Mfr. Model # 8518040
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.7 lbs

Technical Specs

  • Min. Height 74 in
  • Mounting Location Floor
  • Overall Davit Height 74 in to 94 1/2 in
  • SRL Cable Length Not Applicable
  • SRL Cable Tensile Strength Not Applicable
  • Series Advanced
  • System Includes Mounting Bracket For Winch/SRL
  • Brand and Series 3M DBI-SALA Advanced
  • Maximum Offset 42 1/2 in
  • Max. Height 94 1/2 in
  • Base Depth 70 in
  • Base Installation Portable
  • Confined Space Item Davit System
  • Includes Winch No
  • Min. Base Width 70 in
  • Includes Winch/SRL Bracket Yes
  • Minimum Offset 23 1/2 in
  • Mounting Type Freestanding
  • SRL Cable Dia. Not Applicable
  • SRL Cable Material Not Applicable
  • SRL Max. Working Load Not Applicable
  • Standards OSHA 1926.502
  • Winch Cable Material Aluminum
  • Davit Base Width 70 in to 97 in
  • Material Aluminum
  • Includes Winch Mounting Bracket
  • Base Features Adjustable
  • Confined Space Component Davit
  • Includes SRL No
  • Max. Base Width 97 in
  • Entry Orientation Vertical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list