This 0750-TSC series base cabinet measures 40 1/4 inch width x 33 1/2 inch height x 28 1/2 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves.
Technical Specs
ItemBase Cabinet
Body Panel TypeSolid
Cabinet MaterialSteel
For Use Indoors/OutdoorsIndoor Only
Load Capacity per Shelf440 lb
Mounting LocationFreestanding
Overall Depth28 1/2 in
Overall Width40 1/4 in
Panel Material Thickness18 ga
Series0750-TSC
Base TypeFrame
Cabinet ColourGrey
Cabinet Storage ComponentsShelves
Frame AssembledAssembled
MobilityStationary
Number of Shelves2
Overall Height33 1/2 in
Cabinet FinishPowder Coated
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments1 in
Country of OriginUnited States
(subject to change)