!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 3IN, ZINC PLATED

FLOOR ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 3IN, ZINC PLATED

MSA XTIRPA

FLOOR ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 3IN, ZINC PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 3IN, ZINC PLATED

FLOOR ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 3IN, ZINC PLATED

MSA XTIRPA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $920.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSAIN2114
  • Mfr. Model # IN-2114
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.01 lbs

Product Details

This silver, zinc-plated floor adapter base has a flush design that reduces trip hazards when it is not being used. This adapter base can attach to concrete or steel to provide a fixed anchorage for vertical entry systems into confined spaces and is designed for use with a three-inch diameter MSA XTIRPA mast.

Technical Specs

  • ItemFlush Floor Base
  • Brand and SeriesMSA Safety XTIRPA
  • Compatible ComponentFloor Adapter
  • Confined Space ItemConfined Space System
  • Entry OrientationVertical
  • For Use WithMast, Davit Arm
  • MaterialSteel
  • StandardsOSHA 1910.66
  • Anchorage Point Rating 5,000 lb
  • Colour Silver
  • Confined Space Component Floor Adapter
  • Diameter 3 in
  • Finish Zinc Plated
  • Mast Style Adapter
  • Series XTIRPA
  • Weight Capacity 360 lb
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list