!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOOR ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 4 IN, STAINLESS STEEL

FLOOR ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 4 IN, STAINLESS STEEL

MSA XTIRPA

FLOOR ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 4 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 4 IN, STAINLESS STEEL

FLOOR ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 4 IN, STAINLESS STEEL

MSA XTIRPA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,005.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSAIN2266
  • Mfr. Model # IN-2266
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.99 lbs

Product Details

This silver, 304 stainless steel floor adapter base has a flush design that reduces trip hazards when it is not being used. It can attach to concrete or steel to provide a fixed anchorage for vertical entry systems into confined spaces. This floor adapter base and is designed for use with a four-inch diameter MSA XTIRPA mast.

Technical Specs

  • Item Flush Floor Base
  • Base Installation Fixed
  • Base Mount Style Floor Mount
  • Compatible Component Upper Arm Mast
  • For Use On Concrete or Steel Floor
  • Height 9 in
  • Length 15 in
  • Mounting Type Bolt-On
  • Standards OSHA 1910.66
  • Weight Capacity 360 lb
  • Base Features Flush
  • Base Material Stainless Steel
  • Colour Gray
  • Confined Space Component Flush Floor Adapter Base
  • For Use With MSA Safety XTIRPA Adapter Base System
  • Includes Mounting Hardware No
  • Mounting Location Floor
  • No. of Mounting Holes 4
  • Tensile Strength 17,280 lb
  • Width 15 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list