!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MURAL ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 4 IN, STAINLESS STEEL

MURAL ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 4 IN, STAINLESS STEEL

MSA XTIRPA

MURAL ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 4 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MURAL ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 4 IN, STAINLESS STEEL

MURAL ADAPTER BASE, FLUSH, CONFINED SPACE VERTICAL ENTRY, SILVER, 4 IN, STAINLESS STEEL

MSA XTIRPA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,614.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSAIN2253
  • Mfr. Model # IN-2253
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.98 lbs

Product Details

This silver, 304 stainless steel mural adapter base attaches firmly to vertical structures made of both concrete and steel, creating a fixed anchorage for vertical entry systems into confined spaces. This adapter base is unobtrusively installed flush to the concrete and is designed for use with a four-inch diameter MSA XTIRPA mast.

Technical Specs

  • Item Mural Base
  • Base Installation Fixed
  • Base Mount Style Wall Mount
  • Compatible Component Upper Arm Mast
  • For Use On Concrete wall
  • Height 20 in
  • Length 11 in
  • Mounting Type Bolt-On
  • Standards OSHA 1910.66
  • Weight Capacity 360 lb
  • Base Features Base Plate
  • Base Material Stainless Steel
  • Colour Gray
  • Confined Space Component Mural Adapter Base
  • For Use With MSA Safety XTIRPA Adapter Base System
  • Includes Mounting Hardware No
  • Mounting Location Wall
  • No. of Mounting Holes 4
  • Tensile Strength 17,280 lb
  • Width 7 2/5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list