!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BARRIER SYSTEMS, CAUTION, RUST PROOF, YELLOW, 15 FT, 16 IN, 22 TO 42 IN, METAL, PLASTIC

BARRIER SYSTEMS, CAUTION, RUST PROOF, YELLOW, 15 FT, 16 IN, 22 TO 42 IN, METAL, PLASTIC

BANNER STAKES

BARRIER SYSTEMS, CAUTION, RUST PROOF, YELLOW, 15 FT, 16 IN, 22 TO 42 IN, METAL, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARRIER SYSTEMS, CAUTION, RUST PROOF, YELLOW, 15 FT, 16 IN, 22 TO 42 IN, METAL, PLASTIC

BARRIER SYSTEMS, CAUTION, RUST PROOF, YELLOW, 15 FT, 16 IN, 22 TO 42 IN, METAL, PLASTIC

BANNER STAKES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,517.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PNVPL4122
  • Mfr. Model # PL4122
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.3 lbs

Product Details

This barrier system includes a cart, five PLUS stanchions, five PLUS bases, and five PLUS banner heads. The belt has a length of 15 feet and a message reading CAUTION. It allows for a quick application of up to 75 feet of barrier system and has an adjustable base height of 22 to 42 inches. Its base diameter is 16 inches. The base and post are both made of plastic and the cart is made of metal.

Technical Specs

  • Item Barrier Systems
  • Belt Message Caution
  • Base Colour Black
  • Post Dia. 2-3/8"
  • Post Material Plastic
  • Base Type Fillable with Water or Sand
  • Cart Material Metal
  • Overall Width 16-1/2"
  • Includes Cart, (5) PLUS Stanchions, (5) PLUS Bases, (5) PLUS Banner Head
  • Belt Colour Yellow
  • Post Colour Yellow
  • Belt Length 15 ft.
  • Post Height 22" to 42" Adjustable
  • Base Dia. 16"
  • Base Material Plastic
  • Overall Height 42"
  • Overall Depth 30-3/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list