!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BARRICADE DOCK MAX DOOR LNGTH 120IN

BARRICADE DOCK MAX DOOR LNGTH 120IN

VESTIL

BARRICADE DOCK MAX DOOR LNGTH 120IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARRICADE DOCK MAX DOOR LNGTH 120IN

BARRICADE DOCK MAX DOOR LNGTH 120IN

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,578.91 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESDJG100-10
  • Mfr. Model # DJG100-10
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 615
  • Shipping Weight 650.0 lbs

Product Details

Dock barricade represents the next generation of innovative loading dock safety systems. Electric/hydraulic power unit provides quick, effortless operation. Can stop a 4,000 pound loaded truck at 4 miles/hour. Electronically operated and consists of an electrical bumper style safety stop circuit.

Technical Specs

  • Item Dock Barricade
  • Fits Door Width 120"
  • Raised Arm Height 172-5/8"
  • Base Dimension 24" x 24"
  • Colour Yellow
  • Operation Lift
  • Overall Length 154-3/4"
  • Lowered Arm Height 28-1/2"
  • Base Material Steel
  • Includes Reversing Safety Edge, 115 V Motor and 24 V Hand Controls

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list