!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED WORKLIGHT, CORDLESS, 12V, LI-ION, 2 AH, 330 LM, 200 ° ROTATING HEAD, REINFORCED PLASTIC

LED WORKLIGHT, CORDLESS, 12V, LI-ION, 2 AH, 330 LM, 200 ° ROTATING HEAD, REINFORCED PLASTIC

BOSCH

LED WORKLIGHT, CORDLESS, 12V, LI-ION, 2 AH, 330 LM, 200 ° ROTATING HEAD, REINFORCED PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WORKLIGHT, CORDLESS, 12V, LI-ION, 2 AH, 330 LM, 200 ° ROTATING HEAD, REINFORCED PLASTIC

LED WORKLIGHT, CORDLESS, 12V, LI-ION, 2 AH, 330 LM, 200 ° ROTATING HEAD, REINFORCED PLASTIC

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSFL12
  • Mfr. Model # FL12
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This cordless LED worklight is made of reinforced plastic and operates on a 12V Max lithium-ion battery with a 2 Ah capacity. It has a run time ranging from 6 to 12 hours, with a one-light output mode, a brightness level of 330 LM, and a 200 degree rotating head. The light has a hanging hook/magnetic/tripod mount and a LED lamp with a push button switch.

Technical Specs

  • Item Cordless Work Light
  • Series No Series
  • Maximum Brightness Level 330 lm
  • Light Output Mode Not Applicable
  • Light Distribution Not Applicable
  • Maximum Head Rotation Angle 200 Degrees
  • Run Time 6 hr, 12 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number BC330, GAX18V-30
  • Focus Fixed
  • Includes FL12 12V Max LED Work light
  • Lamp Type LED
  • Number of Light Output Modes 1
  • Product Type Work Light
  • Standards CSA
  • Tool Depth 6 3/4 in
  • Tool Length 5 1/2 in
  • Tool Width 2 in
  • Battery Platform 12V MAX*
  • Brightness Level 330 lm
  • Minimum Brightness Level 330 lm
  • Mount Type Hang Hook, Magnetic, Tripod
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 12 V
  • Compatible Battery Model Number BAT414, BAT420, GBA12V30, GBA12V60
  • Features Dim Function - Runtime is Doubled when the Dim Function is Used, High Durability, Mounting Versatility
  • Included Charger No
  • Lamp Life Battery Capacity Rating 2 Ah
  • Number of Batteries Included 0
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Height 2 5/8 in
  • Tool Weight 0.6 lb
  • Water Penetration Rating Not Rated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list