!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAR & TUBE ROLLER, MANUAL, ROUND TUBE, 1¼ IN MAX BAR W, 2 IN MAX TUBE DIAMETER

BAR & TUBE ROLLER, MANUAL, ROUND TUBE, 1¼ IN MAX BAR W, 2 IN MAX TUBE DIAMETER

DAYTON

BAR & TUBE ROLLER, MANUAL, ROUND TUBE, 1¼ IN MAX BAR W, 2 IN MAX TUBE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAR & TUBE ROLLER, MANUAL, ROUND TUBE, 1¼ IN MAX BAR W, 2 IN MAX TUBE DIAMETER

BAR & TUBE ROLLER, MANUAL, ROUND TUBE, 1¼ IN MAX BAR W, 2 IN MAX TUBE DIAMETER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $791.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS45J333
  • Mfr. Model # 45J333
  • UNSPSC # 23161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Product Details

This bar and tube roller is made out of cast steel. In addition, it features quick work of large radius bends with many different tooling options. This grey bar and tube roller is designed for use with mild steel, rolling. It includes hexagon spanner 6 mm, spanner 22 mm.

Technical Specs

  • Item Bar and Tube Roller
  • Maximum Bar Width 1 1/4 in
  • Maximum Tube Diameter 2 in
  • Number of Rollers 3
  • Application Rolling
  • Compatible Shape Round Tube
  • Includes Hexagon Spanner 6 mm, Spanner 22 mm
  • Power Source Manual
  • For Use With Metal Mild Steel
  • Maximum Pipe Size 1 1/2 in
  • Mininimum Bend Radius 20 in
  • Actuation Hand Lever
  • Colour Grey
  • Features Quick Work of Large Radius Bends with Many Different Tooling Options
  • Material Cast Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list