!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAR AND PIPE TRUCK,48" D,59-1/8" H,STEEL

BAR AND PIPE TRUCK,48" D,59-1/8" H,STEEL

DURHAM

BAR AND PIPE TRUCK,48" D,59-1/8" H,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAR AND PIPE TRUCK,48" D,59-1/8" H,STEEL

BAR AND PIPE TRUCK,48" D,59-1/8" H,STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,425.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMBPT36488PH95
  • Mfr. Model # BPT-3648-8PH-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.0 lbs

Technical Specs

  • Item Mobile Bar & Pipe Rack
  • Load Capacity per Level 4,000 lb
  • Deck Width 36 in
  • Collapsible Not Collapsible
  • Deck Gauge 14 ga
  • Cradle/Rack Height 6 in
  • Number of Cradles/Racks 6
  • Frame Material Steel
  • Frame Gauge 14 ga
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Phenolic
  • Handle Type No Handle
  • Assembled/Unassembled Assembled
  • Overall Length 48 in
  • Overall Height 59 1/2 in
  • Load Capacity 4,000 lb
  • Deck Length 48 in
  • Deck Height 11 1/8 in
  • Deck Finish/Coating Powder Coated
  • Deck Material Steel
  • Deck Construction Solid
  • Number of Levels 3
  • Frame Finish/Coating Powder Coated
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 8 in, 12 in
  • Colour Gray
  • Includes (3) Levels (6) Cradles Per Level
  • Overall Width 36 in
  • Overall LxWxH 48 in x 36 in x 59-1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list