!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALLAST HID GEM250TRIAC4-5 78522

BALLAST HID GEM250TRIAC4-5 78522

GE LIGHTING

BALLAST HID GEM250TRIAC4-5 78522 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALLAST HID GEM250TRIAC4-5 78522

BALLAST HID GEM250TRIAC4-5 78522

GE LIGHTING

https://catalogue.grainger.ca/?hybris=true
  • Item # GELGEM250TRIAC4-5
  • Mfr. Model # GEM250TRIAC4-5
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.11 lbs

Product Details

Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M58. Circuit type CWA. Input watts 290. Lamp input voltage 120/277/347. Lamp watts 25

Technical Specs

  • Ballast Start Type Pulse
  • Input Watts 290 W
  • ANSI Code M58

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list