!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CFL BALLAST, COMPACT FLUORESCENT, 120 TO 277V AC, 2 BULBS SUPPORTED, 26 W BULB MAX

CFL BALLAST, COMPACT FLUORESCENT, 120 TO 277V AC, 2 BULBS SUPPORTED, 26 W BULB MAX

GE LIGHTING

CFL BALLAST, COMPACT FLUORESCENT, 120 TO 277V AC, 2 BULBS SUPPORTED, 26 W BULB MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CFL BALLAST, COMPACT FLUORESCENT, 120 TO 277V AC, 2 BULBS SUPPORTED, 26 W BULB MAX

CFL BALLAST, COMPACT FLUORESCENT, 120 TO 277V AC, 2 BULBS SUPPORTED, 26 W BULB MAX

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELGEC226MVPS3W
  • Mfr. Model # GEC226MVPS3W
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 119
  • Shipping Weight 0.94 lbs

Product Details

Electronic ballast for compact fluorescent lamps. No. of lamps 2 or 1, input volts 120-277, ballast factor 1.0, input watts 54. Used on lamps 26 W 4-pin, (1) CFTR32W, (1) CFTR42W, (2) F24T5H.

Technical Specs

  • Item Ballast
  • Ballast Type Electronic
  • Input Voltage 120 to 277V AC
  • Max. Bulb Watts 26 W
  • Bulb Base Type 4-Pin (GX24Q), (G24Q), (2g11)
  • Dimming Type No Dimming
  • Min. Starting Temp. -20 Degrees F
  • Thermal Protection Yes
  • Ballast Factor 1
  • Frequency 50/60 Hz
  • Total Harmonic Distortion Less than 10%
  • Width 2 2/5 in
  • Wiring Type Series
  • Starter Required No
  • Brand and Series Multi-Volt ProLine
  • Ballast Start Type Programmed
  • Number of Bulbs Supported 2
  • Ballast Bulb Type Compact Fluorescent
  • Dimming No
  • Dimming Method No Dimming
  • Max. Operating Temp. 104 Degrees F
  • Input Watts 54 W
  • Power Factor 0.94
  • Operating Amps @ 120V 0.47 A
  • Length 5 in
  • Height 1 in
  • Includes Lead Wire, Mounting Plate
  • Standards ANSI C62.41, ANSI C82.11, FCC Part 18 Class B at 120V, No PCB's, UL Class P, UL Listed, UL Type 1 Outdoor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list