!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL VALVE,2-WAY,1/2 IN. NPT

BALL VALVE,2-WAY,1/2 IN. NPT

SIEMENS

BALL VALVE,2-WAY,1/2 IN. NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE,2-WAY,1/2 IN. NPT

BALL VALVE,2-WAY,1/2 IN. NPT

SIEMENS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $275.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25DW39
  • Mfr. Model # 171A-10303S
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item HVAC Control Ball Valve
  • Actuator Control Signal Floating
  • Actuator Return Action Non-Spring Return
  • ANSI Rating ANSI Leakage Class IV
  • Ball Material Stainless Steel
  • Body Pattern Two-Way
  • Coefficient of Volume (Cv) 1.6
  • For Media Water, Water-Glycol Solution to 50%
  • Includes Actuator Actuator Included
  • Manufacturer Series 599
  • Operating Temperature - Minimum 35 Degrees F
  • Overall Height 7 5/8 in
  • Port Connection Gender Female
  • Port Connection Type NPT
  • Valve Action Normally Open
  • Actuator Control Pressure - Maximum 200 psi
  • Actuator Input Voltage 24V AC
  • Actuator Type Electric
  • Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors
  • Body Material Brass
  • Close-Off Pressure 200 psi
  • Flow Characteristic Equal Percentage
  • Gasket Material EPDM
  • Installation Orientation Versatile
  • Operating Temperature - Maximum 250 Degrees F
  • Overall Depth 5 3/8 in
  • Overall Length 6 11/16 in
  • Port Connection Size 1/2 in
  • Stem Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list