!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY, 1 BALL END, 3/16 IN TIP SIZE, SAE, LONG, STAINLESS STEEL, NATURAL, 5 IN LONG ARM L

HEX KEY, 1 BALL END, 3/16 IN TIP SIZE, SAE, LONG, STAINLESS STEEL, NATURAL, 5 IN LONG ARM L

BETA

HEX KEY, 1 BALL END, 3/16 IN TIP SIZE, SAE, LONG, STAINLESS STEEL, NATURAL, 5 IN LONG ARM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY, 1 BALL END, 3/16 IN TIP SIZE, SAE, LONG, STAINLESS STEEL, NATURAL, 5 IN LONG ARM L

HEX KEY, 1 BALL END, 3/16 IN TIP SIZE, SAE, LONG, STAINLESS STEEL, NATURAL, 5 IN LONG ARM L

BETA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45MX99
  • Mfr. Model # 96BP INOX
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • ItemHex Key
  • Long Arm Length5 in
  • MaterialStainless Steel
  • Tip Size3/16 in
  • Key ShapeL
  • InsulatedNot Insulated
  • Number of Ball Ends1
  • End ShapeHex
  • Handle ColourGrey
  • Handle TypePlain
  • StandardsANSI B18.3, GGG-K-275D
  • Working Angle0 Degrees
  • Handle Length 1 1/4 in
  • Short Arm Length 1 1/4 in
  • Measurement Type SAE
  • Grip Style Ergonomic
  • Length Family Long
  • Non-Sparking Not Non-Sparking
  • Number of Tips 2
  • Fastener Holding Not Fastener Holding
  • Handle Material Stainless Steel
  • Non-Magnetic Not Non-Magnetic
  • Tether Ready Not Tether Ready
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list