!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUB & SHOWER VALVE REPAIR KIT, POWERS, FOR USE WITH BATHTUB & SHOWER VALVES

TUB & SHOWER VALVE REPAIR KIT, POWERS, FOR USE WITH BATHTUB & SHOWER VALVES

POWERS

TUB & SHOWER VALVE REPAIR KIT, POWERS, FOR USE WITH BATHTUB & SHOWER VALVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
TUB & SHOWER VALVE REPAIR KIT, POWERS, FOR USE WITH BATHTUB & SHOWER VALVES

TUB & SHOWER VALVE REPAIR KIT, POWERS, FOR USE WITH BATHTUB & SHOWER VALVES

POWERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $386.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2ZMN1
  • Mfr. Model # 401-175
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Tub and Shower Valve Repair Kit
  • Connection Size 1/2 in
  • Features The Entire Balancing Poppet Assembly is Contained in a Celcon Chamber
  • For Use with Series Not Specified
  • Includes Cartridge No
  • Includes Hot Temperature Limit No
  • Includes Stem Yes
  • Includes Valve No
  • Manufacturers Warranty Length 1 yr
  • Plumbing Brand Powers
  • Shower Connection Type 1/2 in NPT
  • CEC Compliant Non CEC Compliant
  • Connection Type NPT
  • For Use With Powers Bathtub and Shower Valves
  • Includes Plug Button, Screws, Complete Dial Assembly, Handle, Bonnet Screws 10-32 x 1 in, Adj. Stop Screw 10-32 x 5/16 in, Adjustment Stop, (25) O-Rings 3/8 in x 1/2 in x 1/16 in, Max. Temp. Stp, Support Ring, Bonnet, (25) O-rings 3/8 in x 1/2 in x 1/16 in, (15) Flat Washer, (10) Wav
  • Includes Check Stop No
  • Includes Plaster Guard No
  • Includes Trim Plate No
  • Ligature Resistant No
  • Material of Construction Brass, Bronze, Buna-N, Celcon, Noryl, Rubber, Stainless Steel, Synthane
  • Reversible Yes
  • Product Type Tub and Shower Valve Repair Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list