!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, STRONG, ORANGE, 50X35 IN, CA 50

GARBAGE BAGS, STRONG, ORANGE, 50X35 IN, CA 50

RALSTON

GARBAGE BAGS, STRONG, ORANGE, 50X35 IN, CA 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, STRONG, ORANGE, 50X35 IN, CA 50

GARBAGE BAGS, STRONG, ORANGE, 50X35 IN, CA 50

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.59 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN6821-06
  • Mfr. Model # 6821-06
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

Keep messes securely contained in these heavy duty industrial garbage bags. These bags have exceptional strength and are ideal for heavy trash that would tear or stretch a regular bag. They measure 50 x 35 inches and each case contains a roll of 50 bags. The orange colour makes for easy identification.

Technical Specs

  • ItemTrash Bag
  • Width35 in
  • Thickness2.7 mm
  • Max. Load40 gal
  • Bag Closure TypeNone
  • Bottom Seal TypeFlat
  • ApplicationIndustrial
  • ScentFragrance Free
  • Capacity 40 gal
  • Height 50 in
  • Colour Orange
  • Garbage Bag Material LLDPE
  • Package Configuration Flat Pack
  • % Recycled Content 0%
  • Bags per Package 50
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list