!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAGS 8OZ GRN PET WASTE BAGS 20PK

BAGS 8OZ GRN PET WASTE BAGS 20PK

DOGIPOT

BAGS 8OZ GRN PET WASTE BAGS 20PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAGS 8OZ GRN PET WASTE BAGS 20PK

BAGS 8OZ GRN PET WASTE BAGS 20PK

DOGIPOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.08 / PACKAGE of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36MX75
  • Mfr. Model # 1402HP-CASE
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Product Details

100 Bags/Pack. Pet waste bags provide a convenient way for pet owners to pick up after their dogs and other pets. These bags come on perforated rolls or tear-away headers, allowing users to select one bag at a time. The can be used to refill pet waste bag dispensers and stations or can be used without a station.

Technical Specs

  • Bag Product Grouping Pet Waste Bag
  • Width 8 in
  • Thickness 0.8 mil
  • Trash Bag Material HDPE
  • Package Configuration Header
  • Bags per Roll 100
  • Capacity 8 oz
  • Height 13 in
  • Colour Green
  • Scent Unscented
  • Rolls per Package Not a Roll
  • Item Pet Waste Bags

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list