!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACKPACK VACUUM CLEANER BT 18VX2 LXT

BACKPACK VACUUM CLEANER BT 18VX2 LXT

MAKITA

BACKPACK VACUUM CLEANER BT 18VX2 LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKPACK VACUUM CLEANER BT 18VX2 LXT

BACKPACK VACUUM CLEANER BT 18VX2 LXT

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $735.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDVC265ZXU
  • Mfr. Model # DVC265ZXU
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.36 lbs

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Filtration Type HEPA
  • Vacuum Collection Type Disposable Bag
  • Vacuum Pickup Type Dry
  • Static Pressure 44 1/5 in
  • Sound Level 69 dBA
  • Number of Motor Stages 1, 2
  • Current Not Applicable
  • Voltage 18 V
  • Hose Length 3.0 ft
  • Plug Type Not Applicable
  • Features AWS (Auto-Start Wireless System) uses Bluetooth technology to communicate between tool and vacuum and enable wireless control when used with Makita AWS cordless tools Up to 75 minutes of continuous operation using two 18V (5.0 Ah) LXT batteries Two stage HEPA filtration system captures large, small and micro dust particulates and is certified to 99.99% efficiency (0.01% permeability) at 0.3 - 0.5 microns (micron m) Makita brushless motor generates 64 CFM of suction power and 44.2" of water lift Brushless motor is electronically controlled to create less heat and provide a high power to weight and size ratio making it ideal for prolonged periods of use
  • Standards CSA
  • Vacuum Power Source Cordless
  • Filter Efficiency Two stage HEPA filtration system captures large, small and micro dust particulates and is certified to 99.99% efficiency (0.01% permeability) at 0.3 - 0.5 microns (micron m)
  • Vacuum Capacity 1/2 gal
  • Vacuum Air Flow 64 cfm
  • Weight 7.1 lb
  • Motor Efficiency Type Brushless
  • Power Two 18V x2 (36V) LXT Batteries
  • Frequency None
  • Hose Dia. 1 1/8 in
  • Power Cord Length Not Applicable
  • Series LXT
  • Includes Tool Only. Batteries and Charger Sold Separately. HEPA Filter (123636-9), ?1-1/8" X 5' Hose With Front Cuff 38 (152992-0), Hose Band (166116-2), Paper Filter Bag (1 Ea. 197902-0), Front Cuff 22 (195547-8), Front Cuff 24 (424379-9), Auto-start Wireless System (AWS) Bluetooth(R) Transmitter (198901-5), Backpack Shoulder Harness (162469-7)
  • Item Backpack Vacuum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list