!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACKPACK VACUUM,36V,CORDLESS,7.0 LBS. W

BACKPACK VACUUM,36V,CORDLESS,7.0 LBS. W

MAKITA

BACKPACK VACUUM,36V,CORDLESS,7.0 LBS. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKPACK VACUUM,36V,CORDLESS,7.0 LBS. W

BACKPACK VACUUM,36V,CORDLESS,7.0 LBS. W

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,046.84 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDVC261TX11
  • Mfr. Model # DVC261TX11
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.8 lbs

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Filtration Type HEPA
  • Vacuum Capacity 1/2 gal
  • Vacuum Air Flow 53 cfm
  • Weight 7.0 lbs.
  • Number of Motor Stages 2
  • Hose Dia. 1"
  • Series X2 LXT(R)
  • Includes (2) 18V (5.0 Ah) Li-Ion Batteries BL1850B (196675-2), Dual Port Rapid Charger (DC18RD), Battery Cover (450128-8), HEPA Filter (123636-9), 1-1/8" x 3 ft. Hose (143787-2), Hose Band (166116-2), Bent Pipe (127093-3), Flexible Rubber Nozzle (197900-4), Floor Nozzle (127082-8), Telescopic Pipe (140G19-0), Paper Filter Bag (197902-0), Backpack Shoulder Harness (162469-7)
  • Item Backpack Vacuum
  • Vacuum Power Source Cordless
  • Vacuum Collection Type Disposable Bag/Reusable Bag
  • Vacuum Pickup Type Dry
  • Static Pressure 8-1/2"
  • Sound Level 70 dBA
  • Voltage 36
  • Hose Length 3 ft.
  • Features Up to 140 min. of Continuous Operation Using Two 18V (5.0 Ah) LXT Batteries, 2-Stage HEPA Filtration System Captures Large, Small and Micro Dust Particulates and Certified to 99.99% Efficiency (0.01% Permeability) At 0.3 - 0.5 Microns, Makita Brushless Motor Generates 71 cfm of Suction Power and 44-1/4" of Static Water Lift, Electronically Controlled Brushless Motor to Create Less Heat and Provide High Power to Weight and Size Ratio for Prolonged Periods of Use, Backpack Design with Adjustable Padded Shoulder Pads and Waist Belt, Maneuverability and Versatility, Cordless Platform Eliminates Trip Hazards Caused By Cords and Creates A Safer Work Environment, Handheld Controller Equipped with Normal/High/Max Suction Power Selector and LED Job Light for Versatility and Cleaning In Low Light Areas, Large Capacity 2 L, Dust Bag Can Be Emptied Quickly and Easily for Minimal Downtime, Ideal for Facility Cleaning and Construction Jobsite Dust Extraction Applications
  • Standards UL Listed

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list