!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACKPACK CLEANER KIT 6.0L 18VX2 LXT

BACKPACK CLEANER KIT 6.0L 18VX2 LXT

MAKITA

BACKPACK CLEANER KIT 6.0L 18VX2 LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKPACK CLEANER KIT 6.0L 18VX2 LXT

BACKPACK CLEANER KIT 6.0L 18VX2 LXT

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,120.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDVC660PT2
  • Mfr. Model # DVC660PT2
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.94 lbs

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Filtration Type HEPA
  • Vacuum Collection Type Disposable Bag
  • Vacuum Pickup Type Dry
  • Static Pressure 44 1/5 in
  • Sound Level 70 dBA
  • Power Two 18V x2 (36V) LXT Batteries
  • Frequency None
  • Hose Dia. 1 1/4 in
  • Power Cord Length Not Applicable
  • Series LXT
  • Includes Two 18V (5.0 Ah) Li-Ion Battery (196675-2), Dual Port Rapid Charger (DC18RD), HEPA Filter (191D12-9), 1-1/4" X 3' Hose (199453-9), Hose Band (166116-2), Floor Nozzle (199454-7), Telescopic Pipe (140G19-0), Bent Pipe (140G26-3), Round Brush (198877-6), Seat Nozzle (199037-3), Crevice Nozzle (199439-3), Paper Filter Bag (1 Ea. 191C26-2), Backpack Shoulder Harness (162700-1)
  • Item Backpack Vacuum
  • Vacuum Power Source Cordless
  • Filter Efficiency Efficient two stage HEPA filter captures 99.97% of particulates .3 microns and larger extending the life of the main filter
  • Vacuum Capacity 1 3/4 gal
  • Vacuum Air Flow 77.7 cfm
  • Weight 14.8 lb
  • Number of Motor Stages 2
  • Current Not Applicable
  • Voltage 18 V
  • Hose Length 3.0 ft
  • Plug Type Not Applicable
  • Features Up to 140 minutes of continuous operation using two 18V (6.0 Ah) LXT batteries Efficient two stage HEPA filter captures 99.97% of particulates .3 microns and larger extending the life of the main filter Powerful BL(TM) Brushless Motor generates 78 CFM of suction power and 44" of water lift The BL(TM) Brushless Motor eliminates carbon brushes, enabling the BL(TM) Motor to run cooler and more efficiently for longer life Easily accessible side-loading batteries for added convenience Quiet operating sound level of 67 dB(A) on max power and 60 on normal power Backpack design with adjustable padded shoulder pads and waist belt offers unparalleled comfort, maneuverability and versatility Cordless platform eliminates trip hazards caused by cords and creates a safer work environment
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list