!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGLE VALVE, ½ IN, ⅜ IN FNPT, CPVC, ANGLE BODY, ¼-TURN, LEVER

ANGLE VALVE, ½ IN, ⅜ IN FNPT, CPVC, ANGLE BODY, ¼-TURN, LEVER

APPROVED VENDOR

ANGLE VALVE, ½ IN, ⅜ IN FNPT, CPVC, ANGLE BODY, ¼-TURN, LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE VALVE, ½ IN, ⅜ IN FNPT, CPVC, ANGLE BODY, ¼-TURN, LEVER

ANGLE VALVE, ½ IN, ⅜ IN FNPT, CPVC, ANGLE BODY, ¼-TURN, LEVER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22EX92
  • Mfr. Model # 7722-073
  • UNSPSC # 40141617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item - Globe Valves Globe Valve
  • Connection Type - Valves MNPT x Socket
  • Body Material - Valves CPVC
  • Valve Handle Design Tee
  • Max. Fluid Pressure - Valves 100 psi
  • Stem Material Plastic
  • Handle Material CPVC
  • Item Angle Valve
  • Pipe Size - Valves 1/2 in
  • Shape Valve
  • Media - Valves Fluid
  • Max. Fluid Temp. - Valves 220 Degrees F
  • Valve Class Schedule 40 DWV
  • Seal Material CPVC
  • Standards ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list