!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADAPTER, MULTI-OUTLET TAP, 15 A, 125V AC, 3 OUTLETS, WHITE

ADAPTER, MULTI-OUTLET TAP, 15 A, 125V AC, 3 OUTLETS, WHITE

POWER FIRST

ADAPTER, MULTI-OUTLET TAP, 15 A, 125V AC, 3 OUTLETS, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTER, MULTI-OUTLET TAP, 15 A, 125V AC, 3 OUTLETS, WHITE

ADAPTER, MULTI-OUTLET TAP, 15 A, 125V AC, 3 OUTLETS, WHITE

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52NY46
  • Mfr. Model # 52NY46
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This adapter has two poles, is single phase. It has the following resistance properties: corrosion resistant. This adapter meets the standards for UL. It is white.

Technical Specs

  • ItemAdapter
  • Blade End Voltage Rating125V AC
  • NEMA Plug Configuration5-15P
  • Number of Outlets3
  • Slot End Voltage Rating125V AC
  • Adapter TypeMulti-Outlet Tap
  • Blade End Number of Wires3
  • GroundingGrounded
  • Number of USB Ports0
  • PolarizedYes
  • Resistance PropertiesCorrosion Resistant
  • Slot End Number of Wires3
  • Contact MaterialNickel-Plated Brass
  • For EnvironmentClean Room
  • Housing MaterialPP, PVC
  • StandardsUL Listed
  • Blade End Current Rating 15 A
  • Housing Colour White
  • NEMA Receptacle Configuration 5-15R
  • Slot End Current Rating 15 A
  • Wattage 1,875 W
  • Blade End Connection Type Straight Blade
  • GFCI No
  • Number of Poles 2
  • Phase Single
  • Power Indicating Light No
  • Slot End Connection Type Straight Blade
  • Surge Protection No
  • Country Compatibility USA
  • For Location Outdoor
  • Outlet Orientation Vertical
  • Telephone/Fax Surge Protection No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list