!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADAPTER INSERT: ¾ IN X ½ IN FITTING, MALE INSERT X MALE SPIGOT, 480 PSI, WHITE

ADAPTER INSERT: ¾ IN X ½ IN FITTING, MALE INSERT X MALE SPIGOT, 480 PSI, WHITE

APPROVED VENDOR

ADAPTER INSERT: ¾ IN X ½ IN FITTING, MALE INSERT X MALE SPIGOT, 480 PSI, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTER INSERT: ¾ IN X ½ IN FITTING, MALE INSERT X MALE SPIGOT, 480 PSI, WHITE

ADAPTER INSERT: ¾ IN X ½ IN FITTING, MALE INSERT X MALE SPIGOT, 480 PSI, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22FM85
  • Mfr. Model # 460007
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Specific Fitting Shape Adapter Insert
  • Schedule Schedule 40
  • Fitting Side A Nominal Pipe Size 3/4 in
  • Fitting Side A Type Insert
  • Barb Size 3/4 in
  • Fitting Side B Gender Male
  • Fitting Side B Outside Diameter 1 in
  • Overall Length 2 1/2 in
  • Temp. Range 32 Degrees to 140 Degrees F
  • Includes Pre-Applied Thread Sealant No
  • Colour White
  • Standards ASTM D2466, NSF 14, NSF 61
  • Pipe Fitting Material PVC
  • For Pipe Schedule 40
  • Fitting Side A Gender Male
  • Fitting Side A Outside Diameter 1 in
  • Fitting Side B Nominal Pipe Size 1/2 in
  • Fitting Side B Type Spigot
  • Includes Seal No
  • Maximum Operating Pressure 480 psi
  • Includes Plug No
  • Includes Shield No
  • Application Potable Water

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list