!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AXION MSR EMERGENCY SHOWER/EYE WASH

AXION MSR EMERGENCY SHOWER/EYE WASH

HAWS

AXION MSR EMERGENCY SHOWER/EYE WASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AXION MSR EMERGENCY SHOWER/EYE WASH

AXION MSR EMERGENCY SHOWER/EYE WASH

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,374.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW8300.158
  • Mfr. Model # 8300.158
  • UNSPSC # 46182401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Item Shower with Eyewash
  • Bowl Style Uncovered
  • Eyewash Bowl Material Stainless Steel
  • Includes AXION(R) MSR Hydrodynamic Showerhead, Inspection Tag, Powder-Coated Cast Iron 9 in Diameter Floor Flange, Self-Adhesive High Visibility Safety Green and Bright Yellow Stripes, Universal Sign
  • Includes Showerhead Shroud Yes
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Pipe Material Galvanized Steel
  • Valve Features Freeze Protection
  • Environment General Purpose
  • Mounting Style Standard
  • ANSI Compliance Primary
  • Bowl Diameter 11 in
  • Eyewash Activation Push Plate
  • Eyewash Spray Head Style Covered
  • Height 93 in
  • Mount Hole Diameter 3/8 in
  • Outlet Pipe Thread Type IPS
  • Shower Activation Pull Rod
  • Standards ANSI Z358.1-2014
  • Width 15 in
  • Barrier Free No
  • Coverage Eyes
  • Hazardous Location Rating Not Rated
  • Includes Foot Pedal No
  • Inlet Connection Location Top
  • Inlet Pipe Size 1 1/4 in
  • Minimum Operating Temperature 35 Degrees F
  • Shower Spray Head Material Plastic
  • Colour Gray
  • Mount Type Floor
  • ADA Compliant No
  • Assembly Unassembled
  • Depth 30 5/8 in
  • Eyewash Handle Material Stainless Steel
  • Features Freeze Protected
  • Installation Type Plumbed
  • Outlet Pipe Size 1 1/4 in
  • Series AXION MSR
  • Shower Spray Head Diameter 11 in
  • Valve Material Chrome Plated Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list