!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AXION MSR EMERGENCY SHOWER/EYE/FACE WA

AXION MSR EMERGENCY SHOWER/EYE/FACE WA

HAWS

AXION MSR EMERGENCY SHOWER/EYE/FACE WA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AXION MSR EMERGENCY SHOWER/EYE/FACE WA

AXION MSR EMERGENCY SHOWER/EYE/FACE WA

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,678.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW8320CRP
  • Mfr. Model # 8320CRP
  • UNSPSC # 46182401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Item Shower with Eyewash
  • Bowl Style Uncovered
  • Eyewash Bowl Material Plastic
  • Includes An AXION MSR Eye/Face Wash Head, AXION MSR Hydrodynamic Designed ABS Plastic Showerhead, Green ABS Plastic 11 in (27.9 cm) Bowl, Inspection Tag, Powder-Coated Cast Iron 9 in Diameter Floor Flange, Schedule 40 Hot-Dipped Galvanized Steel Pipe and Fittings, Self-Adhesive High Visibility Safety Green and Bright Yellow Stripes, Sign, Universal Sign, Yellow Plastic Pop-Off Dust Cover for Eyewash Head
  • Includes Showerhead Shroud Yes
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Shower Spray Head Material Plastic
  • Environment General Purpose
  • Mounting Style Standard
  • ANSI Compliance Primary
  • Bowl Diameter 11 in
  • Eyewash Activation Push Plate
  • Eyewash Spray Head Style Covered
  • Height 93 3/4 in
  • Mount Hole Diameter 3/8 in
  • Outlet Pipe Thread Type IPS
  • Shower Activation Pull Rod
  • Shower Spray Head Diameter 11 in
  • Valve Material Chrome Plated Brass
  • Barrier Free No
  • Coverage Eyes and Face
  • Hazardous Location Rating Not Rated
  • Includes Foot Pedal No
  • Inlet Connection Location Top
  • Inlet Pipe Size 1 1/4 in
  • Pipe Material Epoxy-Coated Galvanized Steel
  • Colour Green/Yellow
  • Mount Type Floor
  • ADA Compliant No
  • Assembly Unassembled
  • Depth 25 in
  • Eyewash Handle Material Stainless Steel
  • Features Corrosion Resistant
  • Installation Type Plumbed
  • Outlet Pipe Size 1 1/4 in
  • Series AXION MSR
  • Shower Handle Length 27 7/8 in
  • Standards ANSI Z358.1-2014
  • Width 15 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list