!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AXIAL FAN,115VAC,4-7/16IN H,4-7/16I

AXIAL FAN,115VAC,4-7/16IN H,4-7/16I

DAYTON

AXIAL FAN,115VAC,4-7/16IN H,4-7/16I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AXIAL FAN,115VAC,4-7/16IN H,4-7/16I

AXIAL FAN,115VAC,4-7/16IN H,4-7/16I

DAYTON

https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2VUW4
  • Mfr. Model # 2VUW4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1846
  • Shipping Weight 1.06 lbs

Technical Specs

  • Item Standard Skeleton Axial Fan
  • Mounting Eye O.C. 4 1/8 in
  • Depth 1 1/2 in
  • CFM @ 0.000-In. SP 800/870 cfm
  • Voltage 115V AC
  • Amps 0.24/0.26 A
  • Sound Level 50/45
  • Mounting Position Vertical or Horizontal
  • RPM 3000/2600 RPM
  • Motor Insulation Class A
  • Max. Ambient Temp. 158 Degrees F
  • Housing Material Aluminum
  • Standards CE Certified and RoHS Compliant, UL Component Recognized for US and Canada
  • Fan Shape Skeleton
  • Height 4 7/16 in
  • Width 4 7/16 in
  • Watts 20/22 W
  • Hz 50/60 Hz
  • Electrical Connection - Fans Lead Wires
  • IP Rating IP20
  • Bearing Type Ball
  • Motor Design Shaded Pole
  • Thermal Protection Impedance
  • Blade Material Polybutylene
  • Colour Black
  • Environmental Applications Equipment Cooling

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list