!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 60, ⅝ IN, ATB, FOR WOOD-CUTTING

CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 60, ⅝ IN, ATB, FOR WOOD-CUTTING

DIABLO

CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 60, ⅝ IN, ATB, FOR WOOD-CUTTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 60, ⅝ IN, ATB, FOR WOOD-CUTTING

CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 60, ⅝ IN, ATB, FOR WOOD-CUTTING

DIABLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FRDPC1060X
  • Mfr. Model # PC1060X
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This Avanti-Pro circular saw blade is made of carbide and is 10 inches in diameter with a 0.25 inch thickness. It has a carbide tip and a ⅝ inch round arbour. The finishing blade has 60 teeth and an alternate top bevel tooth grind. It is suitable for wood and plywood-cutting. The blade cuts up to 1 ⅜ inches depth.

Technical Specs

  • Item Circular Saw Blade
  • Diamond Knockout No
  • Max. Cutting Depth 1 3/8 in
  • Materials Cut Wood, Plywood
  • Tooth Grind ATB
  • Blade Dia. 10 in
  • Number of Teeth 60
  • Primary Material Application Wood
  • Tip Material Carbide
  • Application Wood, Plywood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list