!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTOMOTIVE IR CAMERA W/MSX -25-550DEG

AUTOMOTIVE IR CAMERA W/MSX -25-550DEG

FLIR

AUTOMOTIVE IR CAMERA W/MSX -25-550DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMOTIVE IR CAMERA W/MSX -25-550DEG

AUTOMOTIVE IR CAMERA W/MSX -25-550DEG

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,847.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSTG275
  • Mfr. Model # TG275
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.07 lbs

Technical Specs

  • Temp. Range (F) - Infrared -22 Degrees - 1202 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 30"
  • Laser Sighting - Infrared Circular
  • Temperature Alarm - Thermometer No
  • Spectral Response - Infrared 7.5 - 14.0um
  • Focus Distance - Infrared 0.3 m (0.98 ft.)
  • Temp. Accuracy (C) - Infrared +/-1.0% of Reading
  • Alarm Indication Visual
  • Response Time 150 msec
  • Focus Method Focus Free
  • Resolution 0.2 Degrees F/0.1 Degrees C
  • Calibration Certificate Included No
  • Standards CE, CB, EN61010, UL
  • Manufacturers Warranty Length 2 yr Product, 10 yr IR Detector
  • Battery Run Time 5 hr
  • Temp. Range (C) - Infrared -30 Degrees - 650 Degrees
  • Emissivity (4) Presets 0.65, 0.75, 0.85, 0.95 and Adjustable From 0.10 to 0.99
  • Data Logging - Instrument No
  • Display - IR Camera 2.4" TFT Color LCD
  • Thermal Sensitivity - IR Camera 70 mK
  • Field of View - IR Camera 57 Degrees Horizontal × 44 Degrees Vertical
  • Temp. Accuracy (F) - Infrared +/-1.0% of Reading
  • Data Hold Yes
  • Removable Memory Card Not Removable
  • Battery Type 3.7V Rechargeable Li-Ion
  • Wireless Yes
  • Special Features FLIR MSX(R) (Multi-Spectral Dynamic Imaging), Color Palettes (Iron, Rainbow, White hot, Black hot, Arctic, Lava), Simple User Interface, Bluetooth(R) Connectivity, Storage for Up to 50,000 Images, and Rechargeable Li-ion Battery
  • Includes Thermal Camera, Wrist Strap Lanyard, USB Cable, Pouch, Printed Documentation
  • Batteries Included Yes
  • Operating Temp. Range -10 Degrees C to 45 Degrees C (14 Degrees F to 113 Degrees F)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list