!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPAIR ADHESIVE, URETHANE, GREEN, METAL, 35 MIN WORKING TIME, 3 HOUR CURE, CARTRIDGE

REPAIR ADHESIVE, URETHANE, GREEN, METAL, 35 MIN WORKING TIME, 3 HOUR CURE, CARTRIDGE

3M

REPAIR ADHESIVE, URETHANE, GREEN, METAL, 35 MIN WORKING TIME, 3 HOUR CURE, CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPAIR ADHESIVE, URETHANE, GREEN, METAL, 35 MIN WORKING TIME, 3 HOUR CURE, CARTRIDGE

REPAIR ADHESIVE, URETHANE, GREEN, METAL, 35 MIN WORKING TIME, 3 HOUR CURE, CARTRIDGE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.93 / EACH

EHC: EHC :
Min Qty 6 = $1,295.58

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM08273
  • Mfr. Model # 08273
  • UNSPSC # 11151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 8273 repair adhesive is green in colour and comes in a 13.5 ounce cartridge. It meets the standards for CEPA, TSCA. This repair adhesive features automatic mixing, fast drying, and high performance.

Technical Specs

  • Item Repair Adhesive
  • Chemical Base Urethane
  • Container Type Cartridge
  • VOC Content Weight Percentage 0
  • Standards CEPA, TSCA
  • Materials Bonded Fibreglass, Metal
  • Series 8273
  • Primary Applications Bonding
  • Adhesive Colour Green
  • Container Size 13.5 oz
  • Features Automatic Mixing, Fast Drying, High Performance
  • VOC Content Weight 0 g/L
  • Low Odor No
  • Solvent-Free No
  • Non-Sagging Yes
  • Specific Gravity 1.288

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list