!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTOMATIC LEVEL,OPTICAL,26X,330 FT

AUTOMATIC LEVEL,OPTICAL,26X,330 FT

CST/BERGER

AUTOMATIC LEVEL,OPTICAL,26X,330 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMATIC LEVEL,OPTICAL,26X,330 FT

AUTOMATIC LEVEL,OPTICAL,26X,330 FT

CST/BERGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $759.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31NE35
  • Mfr. Model # GOL26 CK
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.79 lbs

Technical Specs

  • Optical Level Product Grouping Optical Levels
  • Working Range 330 ft
  • Accuracy +/-1/16" @ 100 ft.
  • Includes Plumb Bob, Tool Kit, Carrying Case, Leveling Rod, Aluminum Tripod
  • Horizontal Graduations 1 Degrees
  • Aperture 1.4"
  • Mounting Thread 5/8-11
  • Item Automatic Level Kit
  • Magnification 26x
  • Horizontal Range 360 Degrees
  • IP Rating Not Rated
  • Minimum Focus 4 ft.
  • Leveling Type Self-Leveling
  • Features Durable Design, Sturdy Aluminum Tripod and Rod

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list