!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTOMATIC LEVEL,330 FT. RANGE,26X

AUTOMATIC LEVEL,330 FT. RANGE,26X

BOSCH

AUTOMATIC LEVEL,330 FT. RANGE,26X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMATIC LEVEL,330 FT. RANGE,26X

AUTOMATIC LEVEL,330 FT. RANGE,26X

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $474.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSGOL26
  • Mfr. Model # GOL26
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.85 lbs

Technical Specs

  • Optical Level Product Grouping Optical Levels
  • Working Range 330 ft
  • Accuracy +/- 1/16" @ 100 ft.
  • Includes Plumb Bob, Carrying Case, Tool Kit
  • Vertical Range 330 ft.
  • Minimum Focus 4 ft.
  • Number of Lenses 1
  • Mounting Thread 5/8-11
  • Item Automatic Level
  • Magnification 26X
  • Horizontal Range 360 Degrees
  • IP Rating IP54
  • Vertical Graduations 1 Degrees
  • Field of View 330 ft.
  • Leveling Type Optical Level
  • Features Large Aperture 26x-Power Lens, Self-Leveling Compensator with Transport Lock, Both Horizontal/Vertical Crosshairs, Stadia Lines, Magnetic Dampening System, Circular Bubble Vial with 90 Degrees Mirror for Easy and Fast Set-Up

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list