!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NOZZLE, ⅝ IN BORE DIAMETER, TAPERED, 1/16 IN TIP RECESS, 24CT-62R, 2 PACK

NOZZLE, ⅝ IN BORE DIAMETER, TAPERED, 1/16 IN TIP RECESS, 24CT-62R, 2 PACK

AMERICAN TORCH TIP

NOZZLE, ⅝ IN BORE DIAMETER, TAPERED, 1/16 IN TIP RECESS, 24CT-62R, 2 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, ⅝ IN BORE DIAMETER, TAPERED, 1/16 IN TIP RECESS, 24CT-62R, 2 PACK

NOZZLE, ⅝ IN BORE DIAMETER, TAPERED, 1/16 IN TIP RECESS, 24CT-62R, 2 PACK

AMERICAN TORCH TIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.68 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45G187
  • Mfr. Model # 24CT-62-R
  • UNSPSC # 23171535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This 24CT nozzle is designed for applications including MIG welding. Plus, it is compatible with Spray Master 350, Spray Master 450, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, and more, Tweco brand and is for use with Nozzle Insulator Part No. 34CT (Stock No. 1340-1400). It can be used for MIG welding.

Technical Specs

  • Item Nozzle
  • Series 24CT Series
  • Compatible with Model MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116
  • Connection Type Threaded
  • Nozzle Number 24CT-62R
  • Maximum Amperage 400 A
  • Duty Rating Medium Duty
  • For Gas Diffuser Number 54A, 54A-16
  • Application MIG Welding
  • For Use With Use with Nozzle Insulator Part No. 34CT (Stock No. 1340-1400)
  • Outside Diameter 1.07 in
  • Compatible with Brand Tweco
  • Compatible with Series Spray Master 350, Spray Master 450
  • Bore Diameter 5/8 in
  • Nozzle to Tip Relationship 1/16 in Tip Recess
  • Nozzle Shape Tapered
  • Insulation Type Insulator Sold Separately
  • For Contact Tip Series 14, 16S
  • Welding Processes MIG
  • Colour Brass
  • Inside Diameter 0.625 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list