!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NOZZLE, ½ IN BORE DIAMETER, CONICAL TIP, FLUSH TO 1/16 IN TIP RECESS, 21-50F, 2 PK

NOZZLE, ½ IN BORE DIAMETER, CONICAL TIP, FLUSH TO 1/16 IN TIP RECESS, 21-50F, 2 PK

AMERICAN TORCH TIP

NOZZLE, ½ IN BORE DIAMETER, CONICAL TIP, FLUSH TO 1/16 IN TIP RECESS, 21-50F, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, ½ IN BORE DIAMETER, CONICAL TIP, FLUSH TO 1/16 IN TIP RECESS, 21-50F, 2 PK

NOZZLE, ½ IN BORE DIAMETER, CONICAL TIP, FLUSH TO 1/16 IN TIP RECESS, 21-50F, 2 PK

AMERICAN TORCH TIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.45 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45G140
  • Mfr. Model # 21-50-F
  • UNSPSC # 23171535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This 21 nozzle is designed for applications including MIG welding. Plus, it is compatible with Classic No. 1, Mini-MIG 160, Spray Master 250, 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110 and more, under the Tweco brand. It has an overall length of 2 1/16 inch and it can be used for MIG welding.

Technical Specs

  • Item Nozzle
  • Series 21
  • Compatible with Model 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
  • Connection Type Threaded
  • Nozzle Number 21-50F
  • Nozzle Design 3-Piece
  • Insulation Type Self-Insulated
  • For Contact Tip Series 11
  • Welding Processes MIG
  • Application MIG Welding
  • Connection Thread Size M11
  • Inside Diameter 0.5 in
  • Overall Length 2 1/16 in
  • Compatible with Brand Tweco
  • Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
  • Bore Diameter 1/2 in
  • Nozzle to Tip Relationship Flush to 1/16 in Recess
  • Nozzle Shape Conical
  • Maximum Amperage 100 A
  • Duty Rating Medium Duty
  • For Gas Diffuser Number 35-50, 51
  • Current Range 180 A
  • Colour Brass
  • For Use With Tweco
  • Outside Diameter 0.75

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list