!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ATTACHMENT EXTENSION, FOR M18 FUEL POWER HEAD, GIVES 3 FT OF REACH, PADDED GRIP, 41 1/2 IN L

ATTACHMENT EXTENSION, FOR M18 FUEL POWER HEAD, GIVES 3 FT OF REACH, PADDED GRIP, 41 1/2 IN L

MILWAUKEE

ATTACHMENT EXTENSION, FOR M18 FUEL POWER HEAD, GIVES 3 FT OF REACH, PADDED GRIP, 41 1/2 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ATTACHMENT EXTENSION, FOR M18 FUEL POWER HEAD, GIVES 3 FT OF REACH, PADDED GRIP, 41 1/2 IN L

ATTACHMENT EXTENSION, FOR M18 FUEL POWER HEAD, GIVES 3 FT OF REACH, PADDED GRIP, 41 1/2 IN L

MILWAUKEE

Sale Price : $108.00 / EACH

Offer ends 31 Jul 2025

Your Price :
$144.88 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49162721
  • Mfr. Model # 49-16-2721
  • UNSPSC # 27112000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

This attachment extension is compatible with the M18 FUEL Power Head and also works with the 10-inch Pole Saw and Articulating Hedge Trimmer Attachments. The extension provides three feet of additional reach. It includes a padded grip for comfort and a coupler with a positive locking mechanism and alignment guide. The protected drive shaft prevents damage due to drops and storage elements. This product has a length of 40 1/2 inches and weighs 1.95 pounds.

Technical Specs

  • ItemExtension Attachment
  • Overall Width2 1/4 in
  • Compatible Product TypeHedge Trimmer Attachments, Pole Saw Attachments
  • Product Type Extension Attachment
  • Overall Length 41 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list