!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ATTACHED LID TOTE, W TRACTION, LD CAP 100 LB, GREY, 27 1/8 X 16 7/8 X 12 1/2 IN, POLYMER

ATTACHED LID TOTE, W TRACTION, LD CAP 100 LB, GREY, 27 1/8 X 16 7/8 X 12 1/2 IN, POLYMER

AKRO-MILS

ATTACHED LID TOTE, W TRACTION, LD CAP 100 LB, GREY, 27 1/8 X 16 7/8 X 12 1/2 IN, POLYMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ATTACHED LID TOTE, W TRACTION, LD CAP 100 LB, GREY, 27 1/8 X 16 7/8 X 12 1/2 IN, POLYMER

ATTACHED LID TOTE, W TRACTION, LD CAP 100 LB, GREY, 27 1/8 X 16 7/8 X 12 1/2 IN, POLYMER

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AKMAR27171202GREY
  • Mfr. Model # 39160
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.72 lbs

Product Details

This attached lid tote with a solid traction bottom has a load capacity of 100 pounds and a volume capacity of 2.25 cubic feet. The outside measurements are 27 1/8 x 16 7/8 x 12 1/2 inches and the inside measurements are 23 1/2 x 16 5/8 x 11 3/8 inches. This grey polymer tote has a stack and nest design and resists impact, moisture, and most chemicals.

Technical Specs

  • Item Attached Lid Container
  • Material Industrial Grade Polymer
  • Nestable Yes
  • Overall Length 26 in
  • Stackable Yes
  • Bottom Inside Length 23-1/2 in
  • Bottom Outside Length 27 in
  • Inside Height 11 in
  • Inside Width 16 5/8 in
  • Top Inside Width 15-1/2 in
  • Includes Lid Yes
  • Body Colour Grey
  • Overall Height 12 in
  • Overall Width 16 to 18 in
  • Volume Capacity 17 gal
  • Bottom Inside Width 14 in
  • Bottom Outside Width 17 in
  • Inside Length 23 1/2 in
  • Top Inside Length 25 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list