!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ATTACHED LID CONTAINER,D 23 29/32,C

ATTACHED LID CONTAINER,D 23 29/32,C

ORBIS

ATTACHED LID CONTAINER,D 23 29/32,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ATTACHED LID CONTAINER,D 23 29/32,C

ATTACHED LID CONTAINER,D 23 29/32,C

ORBIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CLV3
  • Mfr. Model # FP261 Clear
  • UNSPSC # 24112003
  • CATALOGUE PAGE # 676
  • Shipping Weight 7.8 lbs

Technical Specs

  • Item Attached Lid Container
  • Includes Lid Yes
  • Maximum Operating Temperature 120 Degrees F
  • Body Colour Clear
  • Nestable Yes
  • Overall Length 23 7/8 in
  • Stackable Yes
  • Volume Capacity 20.2 gal
  • Bottom Inside Length 20 5/8 in
  • Bottom Outside Length 21 1/8 in
  • Inside Height 11 1/2 in
  • Inside Width 18 3/16 in
  • Series F261
  • Top Inside Length 22 1/4 in
  • Container Wall Type Solid
  • Material Plastic
  • Minimum Operating Temperature 0 Degrees F
  • Lid Colour Clear
  • Overall Height 12 5/8 in
  • Overall Width 19 5/8 in
  • Stacking Capacity 300 lb
  • Weight Capacity 70 lb
  • Bottom Inside Width 16 1/2 in
  • Bottom Outside Width 17 1/8 in
  • Inside Length 20 1/2 in
  • Lid Locking Type Snap-On
  • Shape Rectangular
  • Top Inside Width 18 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list