!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTOMOTIVE FUSE, 15 AMPS, 32V DC, BLUE, INDICATING, 2 PK

AUTOMOTIVE FUSE, 15 AMPS, 32V DC, BLUE, INDICATING, 2 PK

ANGUS FIRE

AUTOMOTIVE FUSE, 15 AMPS, 32V DC, BLUE, INDICATING, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMOTIVE FUSE, 15 AMPS, 32V DC, BLUE, INDICATING, 2 PK

AUTOMOTIVE FUSE, 15 AMPS, 32V DC, BLUE, INDICATING, 2 PK

ANGUS FIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUSBP-ATC15ID
  • Mfr. Model # BP-ATC15ID
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This ATC-ID Series automotive fuse has 15 amps, and a voltage rating of 32V DC. It measures 3/4 inch W x 3/4 inch L x 13/64 inch depth. This automotive fuse meets the standards for UL JFHR2, File E56412. It is made of plastic.

Technical Specs

  • Item Automotive Fuse
  • Visual Indication Indicating
  • AC Voltage Rating Not Rated
  • Speed Fast Acting
  • Fits Fuse Block Style Nonrejection
  • Interrupt Rating 1 kA @ 32V DC
  • Fuse Size 3/4 in L x 3/4 in W x 13/64 in dia
  • Width 3/4 in
  • Equivalent Series ATC-ID
  • Standards UL Recognized Guide JFHR2, File E56412
  • Amps 15 A
  • Series ATC-ID
  • DC Voltage Rating 32V DC
  • Body Material Plastic
  • Body Style Blade
  • Colour Code Blue
  • Length 3/4 in
  • Depth 13/64 in
  • Element Single

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list