!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHIM STOCK ASSORTMENT, INCH, 20 IN SHIM L, 10 IN SHIM W, POLYESTER/PVC, PLAIN, 14 PIECES

SHIM STOCK ASSORTMENT, INCH, 20 IN SHIM L, 10 IN SHIM W, POLYESTER/PVC, PLAIN, 14 PIECES

PRECISION BRAND

SHIM STOCK ASSORTMENT, INCH, 20 IN SHIM L, 10 IN SHIM W, POLYESTER/PVC, PLAIN, 14 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHIM STOCK ASSORTMENT, INCH, 20 IN SHIM L, 10 IN SHIM W, POLYESTER/PVC, PLAIN, 14 PIECES

SHIM STOCK ASSORTMENT, INCH, 20 IN SHIM L, 10 IN SHIM W, POLYESTER/PVC, PLAIN, 14 PIECES

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3L883
  • Mfr. Model # 44910
  • UNSPSC # 31162815
  • CATALOGUE PAGE # 1194
  • Shipping Weight 1.5 lbs

Product Details

This shim stock assortment is made of polyester/PVC and has a bright (uncoated) finish. Plus, it includes various thicknesses: 0.0005 inch silver, 0.0010 inch amber, 0.0015 inch purple, 0.0020 inch red, 0.0030 inch green, 0.0040 inch Tan, 0.0050 inch blue, 0.0075 inch PVC matte, 0.0100 inch PVC brown and more. It meets the standards for L-P-377, L-P-535 material quality.

Technical Specs

  • ItemShim Stock Assortment
  • Shim Length20 in
  • Thickness0.0005 in, 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.0075 in, 0.01 in, 0.0125 in, 0.015 in, 0.02 in, 0.025 in, 0.03 in
  • Width Tolerance+/-0.0625 in
  • MaterialPolyester, PVC
  • FinishBright (Uncoated)
  • Number of Pieces14
  • Includes0.0005 in Thick (Silver), 0.0010 in Thick (Amber), 0.0015 in Thick (Purple), 0.0020 in Thick (Red), 0.0030 in Thick (Green), 0.0040 in Thick (Tan), 0.0050 in Thick (Blue), 0.0075 in Thick in PVC (Matte), 0.0100 in Thick in PVC (Brown), 0.0125 in Thick in PVC (Black), 0.0200 in Thick in PVC (Yellow), 0.0250 in Thick in PVC (White), 0.0300 in Thick in PVC (Coral)
  • Material Quality StandardsL-P-377, L-P-535
  • System of Measurement Inch
  • Shim Width 10 in
  • Length Tolerance +/-0.0625 in
  • Thickness Tolerance +/-5%
  • Material Grade/Class Not Graded
  • Colour Silver, Amber, Purple, Red, Green, Tan, Blue, Matte, Brown, Black, Pink, Yellow, White, Orange
  • Made in North America Yes
  • Number of Sizes 14
  • Product Type Color Coded Shim Assortment
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list