!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF-LOCKING INSERT KIT, HEAVY WALL, 36 PIECES, 4 SIZES, STAINLESS STEEL, PLAIN FINISH, METRIC

SELF-LOCKING INSERT KIT, HEAVY WALL, 36 PIECES, 4 SIZES, STAINLESS STEEL, PLAIN FINISH, METRIC

E-Z LOK

SELF-LOCKING INSERT KIT, HEAVY WALL, 36 PIECES, 4 SIZES, STAINLESS STEEL, PLAIN FINISH, METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-LOCKING INSERT KIT, HEAVY WALL, 36 PIECES, 4 SIZES, STAINLESS STEEL, PLAIN FINISH, METRIC

SELF-LOCKING INSERT KIT, HEAVY WALL, 36 PIECES, 4 SIZES, STAINLESS STEEL, PLAIN FINISH, METRIC

E-Z LOK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ELKEZ-M613
  • Mfr. Model # EZ-M613
  • UNSPSC # 31162814
  • CATALOGUE PAGE # 1138
  • Shipping Weight 2.0 lbs

Product Details

Stainless Steel Metric Thread Inserts for Metal, Pre-packaged Kits. Kits contain range of sizes. Drill and taps not included.

Technical Specs

  • Item Self-Locking Insert Kit
  • Internal Thread Size M10x1.50, M12x1.75, M6x1.00, M8x1.25
  • Thread Type Metric Internal, Coarse External
  • Number of Pieces 36
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Compatible Material Metal
  • External Thread Size 1/2"-13, 3/4"-10, 3/8"-16, 9/16"-12
  • Includes (10) 653-10, (10) 653-6, (10) 653-8, (6) 653-12
  • Series E-Z LOK
  • System of Measurement Inch/Metric
  • Thread Direction Right Hand
  • Overall Length 10.3 mm, 12.3 mm, 13.1 mm, 16.7 mm
  • Number of Sizes 4
  • Material Grade/Class 18-8
  • Wall Type Heavy
  • Drive Type Slotted
  • Features Preapplied Loctite Adhesive
  • Installation Method Drive Tool, Screwdriver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list