!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ASBESTOS INSUL PM 4 BK/YL 5/PK

ASBESTOS INSUL PM 4 BK/YL 5/PK

BRADY

ASBESTOS INSUL PM 4 BK/YL 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ASBESTOS INSUL PM 4 BK/YL 5/PK

ASBESTOS INSUL PM 4 BK/YL 5/PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.51 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY171409
  • Mfr. Model # 7019-4-PK
  • UNSPSC # 55121737
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Pipe Marker
  • Pipe Marker Legend Asbestos Insulation
  • Character Height 3/4 in
  • With or Without Arrows Without
  • Fits Pipe O.D. 3/4 to 2 3/8 in
  • Width 7 in
  • Roll Width Not Applicable
  • Pipe Marker Material Vinyl
  • Glow In The Dark No
  • Adhesive Material Acrylic
  • Adhesion Strength 85 oz/in
  • Service Temperature Range -40 Degrees to 180 Degrees F
  • Average Outdoor Durability 8 to 10 yr
  • Number of Pipe Markers 4
  • Standards ANSI A13.1-2007
  • Chemical Resistant Yes
  • Water Resistant Yes
  • Pipe Marker Mounting Style Adhesive Pipe Marker
  • Legend Text Colour Black
  • Background Colour Yellow
  • Printed Language English
  • Height 1 1/8 in
  • Thickness 0.004 in
  • Roll Length Not Applicable
  • Reflective No
  • Finish Glossy
  • Adhesive Style Permanent
  • Adhesive Pipe Marker Format Die-Cut on Cards
  • Minimum Application Temperature 0 Degrees F
  • Pipe Marker Package Type Card
  • ANSI/ASME A13.1 Yes
  • Abrasion Resistant Yes
  • Humidity Resistant No
  • Weather Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list